Ergodyne® 3420 Squids® Swiveling Glove Clip Holder, Dual Clips, Black - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
The Squids® 3420 Swiveling Glove Clip Holder with Dual Clips securely grabs ontoyour gloves, ice traction, cooling towels, keys and whatever else always seems to mysteriously disappear so you can keep what you need at the ready. No more trying to stuff gloves in your pockets only to have one fall out and get lost. This glove holder features a patent-pending design with a swiveling link that allows it to rotate freely without getting bound up.
The strong gripping jaws can hold on to gloves, hats, keys, towels and other PPE that are too bulky to fit in pockets. Ideal for those who work in construction, warehouses, manufacturing, food processing plants, janitorial and even retail workers. Keeps gloves and other gear handy for off-the-clock use, too, like hunting, hiking, home projects and more.
The link design allows one end of the gear grabber to safely separate in case of emergency. Other grabbers use pins that can break and become projectiles or foreign objects, but this breakaway design uses a secure link that remains attached to one end of the grabber, allowing the other end to pull out of the glove clip independently.
The acetal copolymer grabber ends, and thermoplastic polyurethane link are non-conductive, and temperature and chemical resistant. To use, squeeze the sides of the gear clip to open the teeth and attach to the desired location (belt loop, clothing, D-ring, other anchor points). Repeat on the other end of the clip to attach to gear. The opening of the grabber's teeth is 0.4in (1cm).
CUSTOMIZE WITH YOUR LOGO >>>
The strong gripping jaws can hold on to gloves, hats, keys, towels and other PPE that are too bulky to fit in pockets. Ideal for those who work in construction, warehouses, manufacturing, food processing plants, janitorial and even retail workers. Keeps gloves and other gear handy for off-the-clock use, too, like hunting, hiking, home projects and more.
The link design allows one end of the gear grabber to safely separate in case of emergency. Other grabbers use pins that can break and become projectiles or foreign objects, but this breakaway design uses a secure link that remains attached to one end of the grabber, allowing the other end to pull out of the glove clip independently.
The acetal copolymer grabber ends, and thermoplastic polyurethane link are non-conductive, and temperature and chemical resistant. To use, squeeze the sides of the gear clip to open the teeth and attach to the desired location (belt loop, clothing, D-ring, other anchor points). Repeat on the other end of the clip to attach to gear. The opening of the grabber's teeth is 0.4in (1cm).
CUSTOMIZE WITH YOUR LOGO >>>
PRICE
$33.60 Sold in packages of 6 / $5.60 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Glove Clip Holder |
| Material | Acetal Copolymer |
| Package Quantity | 6 |
| Description | Swiveling Glove Clip Holder |
| Color | Black |
| Series | Squids 3420 |
| Application | Construction, Warehouses, Manufacturing, Food Processing Plants, Retail Workers |
| Manufacturers Part Number | 19412 |
| Brand | Ergodyne |