Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2320641

MPN #: 19756

Ergodyne Squids® 3755 Self-Adhering Tape Trap, Orange, 12Ft Roll

Product Description
Ergodyne Squids® 3755 Self-Adhering Tape Trap, Orange, 12Ft Roll

Captures Squids® Tool Tails™ to secure a safe connection to tools, and doesn't require heat to adhere the tape. Provides security and extra grip by quickly wrapping on a variety of hand tools, power tools, and other equipment.
PRICE
$33.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/2 in
Width2-1/2 in
Height1 in
Weight Capacity15 lbs
Size12-Ft

Product Details

TypeSelf-Adhering Tape
ColorOrange
SeriesSquids®
Includes1 Roll
MaterialSilicone
DescriptionSelf-Adhering Tape Trap
Package Quantity1
Manufacturers Part Number19756
BrandErgodyne