Rubbermaid Commercial® Srp End Caps 2 Screws - 1791803
Write a Review
|
Questions & Answers (0)
Product Description
End caps for Rubbermaid MicroFiber Mop frame.
Yellow and black end caps are not interchangeable.
Replacement part fits Rubbermaid FGQ55000YL00 , FGQ56000YL00 , FGQ58000YL00 , FGQ59000YL00 and 1863893
Note: 1791803 end caps w/hardware fit original frames 18 inches wide x 3.5 inches high.
For frames 17 inches x 3 inches see 2107775
Yellow and black end caps are not interchangeable.
Replacement part fits Rubbermaid FGQ55000YL00 , FGQ56000YL00 , FGQ58000YL00 , FGQ59000YL00 and 1863893
Note: 1791803 end caps w/hardware fit original frames 18 inches wide x 3.5 inches high.
For frames 17 inches x 3 inches see 2107775
PRICE
$19.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/8 in |
| Depth | 3-3/4 in |
| Height | 1 in |
| Weight | 0 lbs |
Product Details
| Material | Metal |
| Package Quantity | 1 |
| Description | Srp End Caps 2 Screws |
| Color | Black |
| Manufacturers Part Number | 1791803 |
| Brand | Rubbermaid |