Charbroilers
Free Shipping
Brand
Type
Certifications
Width
Material
Height
Price
Related Products
Amana® RFS12TS - Microwave, 1.2 Cu. Ft., 1200 Watt, Keypad, Heavy Duty Commercial Commercial microwave 10 touch pad control panel is programmable with the ability to program up to 100 menu items and has automatic cooking capability for up to two portions. Touch pad includes Braille for ADA compliance. Cooking timer is 60 minute, countdown style with a time entry option and an adjustable end of cycle audible signal. LED display is backlit. There are 5 power levels, 4 cooking stages and defrost mode. Microwave output of 1200 watts is distributed by 2 magnetrons with 2 rotating antennas to ...
BenchMark USA 11068 Premier Popcorn Machine 6 ounce Gold/Silver 120V 1130W Bring the movie theater experience to your home or business with this commercial grade popper. The optional pedestal base has a two shelf storage compartment for all of your popcorn supplies.Premiere poppers feature an industry leading three year parts warranty. These high quality poppers have been engineered to provide years of service under even the most demanding of conditions.Unpopped Kernel DrawerYou won't have to worry about biting into an un-popped kernel with the Premiere's old-maid drawer. The perforations ...
Summit White Gas Range, Slim 20"W W/Electronic Ignition SUMMIT offers a wide selection of household ranges with high quality construction at superior value.Our apartment sized line of gas ranges includes the the WNM1107, a slim white unit that uses gas spark ignition. At just 20" wide, this model is perfectly sized to fit into a tight space but has a large oven for family meals. A lower broiler drawer makes crisping even and an anti-tip bracket adds safety. The complete porcelain and steel construction makes the WNM1107 a durable unit with classic style. Bring great value into the home in ...
The Vollrath® gas griddle adds powerful versatility to your kitchen. A simple, safe and economical way to streamline food prep, the thick, polished surface and U-shaped burners distribute heat evenly over the entire cooking surface. The manual control knob is easy to use and will never break or crack, and the back and sloped sides reduce mess. With 140,000 BTUs of heating power, this impressive griddle is a great choice for any kitchen. Features: Generously sized 60-inch griddle optimizes versatility Manual controls provide dynamic flexibility Polished ¾-inch thick steel griddle maintains ...