Summit-White Gas Range, Slim 20"W, Electronic Ignition
Write a Review
|
Questions & Answers (0)
Product Description
Summit White Gas Range, Slim 20"W W/Electronic Ignition
SUMMIT offers a wide selection of household ranges with high quality construction at superior value.Our apartment sized line of gas ranges includes the the WNM1107, a slim white unit that uses gas spark ignition. At just 20" wide, this model is perfectly sized to fit into a tight space but has a large oven for family meals. A lower broiler drawer makes crisping even and an anti-tip bracket adds safety. The complete porcelain and steel construction makes the WNM1107 a durable unit with classic style. Bring great value into the home in an efficient range at incredible value.
SUMMIT offers a wide selection of household ranges with high quality construction at superior value.Our apartment sized line of gas ranges includes the the WNM1107, a slim white unit that uses gas spark ignition. At just 20" wide, this model is perfectly sized to fit into a tight space but has a large oven for family meals. A lower broiler drawer makes crisping even and an anti-tip bracket adds safety. The complete porcelain and steel construction makes the WNM1107 a durable unit with classic style. Bring great value into the home in an efficient range at incredible value.
PRICE
$795.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 24 in |
| Height | 40 in |
Product Details
| Body Color Family | White |
| Interior Oven Light | No |
| Oven Door Window | No |
| Capacity | 2.5 ft³ |
| Surface Type | Porcelain |
| Cooking Timer | No |
| Backsplash | Yes |
| Oven Temperature Control | Dial |
| Door Color Family | White |
| Burner Temperature Control | Dial |
| Burner Type | Open |
| BTU per Burner | 9000 |
| Manufacturers Part Number | WNM1107 |
| Fuel Type | Natural Gas |
| Number of Burners | 4 |
| Backsplash Display | No |
| Brand | Summit Appliance |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Energy Star Certified | FALSE |