Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Advance Tabco

Model # :WBB569185

MPN #: 4-42-60

Advance Tabco® Budget Kitchen Sink, 2 Compartment, 30"L x 24"W Bowl, 430 Stainless Steel

Product Description
Features:
  • Square Corner Kitchen Sink
  • Two Compartment
  • 21" Front-To-Back X 30" Wide Sink Compartment
  • 14" Deep
  • With 8" High Splash
  • Galvanized Legs Plastic Feet
  • 16/300 Stainless Steel
  • Non NSF
  • Overall 24.5" F/B X 60" L/R
PRICE
$1,999.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width27-1/2 in
Depth14 in
Height41 in
Compartment Length30 in
Compartment Width24 in
Compartment Depth14 in
Backsplash Height8 in
Drain Rough-In Locations3.5" Centered
Faucet Centers8 in
Steel Gauge16 ga

Product Details

Stainless Series430
StyleNo Drainboards
MaterialStainless Steel
Number of Compartments2
Manufacturers Part Number4-42-60
Faucet Holes2
BrandAdvance Tabco

Compliance & Certifications

NSF CertifiedNo