Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




InSinkErator

Model # :WBB1028167

MPN #: SS-100

InSinkerator SS-100 Commercial Garbage Disposer Only, 1 HP

Product Description
This small-capacity model has a powerful 1 HP motor to handle well over 100 persons per meal. Like all InSinkerator® foodservice disposers, it delivers superior performance, quiet operation, maximum energy efficiency and long service life. Designed for continuous operation in locations such as restaurants and assisted living facilities.

Features:
  • GRIND CHAMBER - Corrosion Resistant Stainless Steel
  • MOUNTING - 3/4" rubber mounting above grinding chamber isolates sound and eliminates vibration. Mounting is enclosed in chrome plated covers for sanitation and appearance.
  • MOTOR - 1 HP Induction Motor, 1725 RPM's, totally enclosed to provide protection against outside moisture. Controlled power air flow cools motor for efficiency and longer life. Built-in thermal overload protection.
  • CUTTING ELEMENTS - Stationary and rotating shredding elements made from cast nickel chrome alloy for long life and corrosion resistance, designed for reverse action grinding.
  • MAIN BEARINGS - Double-tapered Timken roller bearings provide a shock absorbing cushion.
  • MOTOR SEALS - Triple lip seal protects motor from water damage. Secondary spring-loaded oil seal provides double protection against water and loss of grease.
  • FINISH - All Stainless Steel and Chrome plated. Paint-free for lasting sanitation.
  • Made in the USA
  • Unit Must Be Hardwired - 115/208-230V, 1 Phase


PRICE
$2,022.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height17 in

Product Details

Horsepower1 HP
Voltage115/208-230V
IncludesMounting Gasket
MaterialStainless Steel
Phase1
Manufacturers Part NumberSS-100
Gallons per Minute5 gal/min
BrandInSinkErator