Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
InSinkErator

Model # :WBB1028175

MPN #: SS-200

InSinkErator SS-200 Commercial Garbage Disposer Only, 2 HP

Product Description
This is our workhorse medium-capacity model, with a powerful 2 HP motor that handles hundreds of servings at one meal. Like all InSinkErator® foodservice disposers, it delivers superior performance, quiet operation, maximum energy efficiency and long service life. Designed for continuous operation in locations such as schools, hospitals, larger restaurants, hotels, cafeterias and nursing homes. Take your choice of a switch or multi-function control center, with an optional Aqua Saver® system that can cut water usage up to 70%.

Features:
  • GRIND CHAMBER - Corrosion Resistant Stainless Steel
  • MOUNTING - 3/4" rubber mounting above grinding chamber isolates sound and eliminates vibration. Mounting is enclosed in chrome plated covers for sanitation and appearance.
  • MOTOR - 2 HP Induction Motor, 1725 RPM's, totally enclosed to provide protection against outside moisture. Controlled power air flow cools motor for efficiency and longer life. Built-in thermal overload protection.
  • CUTTING ELEMENTS - Stationary and rotating shredding elements made fromcast nickel chrome alloy for long life and corrosion resistance, designed for reverse action grinding.
  • MAIN BEARINGS - Double-tapered Timken roller bearings provide a shockabsorbing cushion.
  • MOTOR SEALS - Triple lip seal protects motor from water damage. Secondary spring-loaded oil seal provides double protection against water and loss of grease.
  • FINISH - All Stainless Steel and Chrome plated. Paint-free for lasting sanitation.
  • Made in the USA
  • Unit Must Be Hardwired - 115/208-230V, 1 Phase


PRICE
$2,949.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height24-4/5 to 33-4/5 in

Product Details

Horsepower2 HP
Voltage115/208-230V
IncludesMounting Gasket & Adjustable Leg Kit
MaterialStainless Steel
Phase1
Manufacturers Part NumberSS-200
Gallons per Minute7 gal/min
BrandInSinkErator