Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




InSinkErator

Model # :WBB1028169

MPN #: SS-1000

InSinkErator SS-1000 Commercial Garbage Disposer Only, 10 HP

Product Description
This is our workhorse large-capacity model, with a powerful 10 HP motor that makes short work of clean-up for stadium-sized crowds. Like all InSinkErator® foodservice disposers, it delivers superior performance, quiet operation, maximum energy efficiency and long service life. Designed for continuous operation in locations such as schools, hospitals, larger restaurants, hotels, cafeterias and nursing homes. Take your choice of a switch or multi-function control center, with an optional Aqua Saver® system that can cut water usage up to 70%.

Features:
  • GRIND CHAMBER - Corrosion Resistant Stainless Steel
  • MOUNTING - 3/4" rubber mounting above grinding chamber isolates sound and eliminates vibration. Mounting is enclosed in chrome plated covers for sanitation and appearance.
  • MOTOR - 10 HP Induction Motor, 1725 RPM's, totally enclosed to provide protection against outside moisture. Controlled power air flow cools motor for efficiency and longer life. Built-in thermal overload protection.
  • CUTTING ELEMENTS - Stationary and rotating shredding elements made from cast nickel chrome alloy for long life and corrosion resistance, designed for reverse action grinding.
  • MAIN BEARINGS - Double-tapered Timken roller bearings provide a shock absorbing cushion.
  • MOTOR SEALS - Triple lip seal protects motor from water damage. Secondary spring-loaded oil seal provides double protection against water and loss of grease.
  • FINISH - All Stainless Steel and Chrome plated. Paint-free for lasting sanitation.
  • Made in the USA
  • Unit Must Be Hardwired


PRICE
$8,399.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height20-3/4 in

Product Details

Horsepower10 HP
Voltage208-230/460V
IncludesMounting Gasket
MaterialStainless Steel
Phase3
Manufacturers Part NumberSS-1000
Gallons per Minute10 gal/min
BrandInSinkErator