Heat Guns
Heat Guns are powerful tools designed to provide high-performance heating for tasks such as adhesive tape dispensing, bending plastics, thawing pipes, and shrink wrapping. With heavy duty construction, industrial heat guns are ideal for professional use in areas requiring precision and control. The ergonomic handle on commercial heat guns provide users with a comfortable grip during long durations of use.
Most Relevant

Heat Guns
| Compare | Image | Description | Voltage | Wattage | Amperage | Air Temperature | Air Volume | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 3-Stage Professional Heat Gun | 120 V | 1400 W | 11.7 A | 1100 °F °F | 4/7/13 CFM | Ships Same Day WBB892706 | $194.50 | ||
![]() | Heat Gun w/ LCD Display | 120 AC V | 1550 W | 13 A | 1100 °F °F | 17.7 CFM | WBB242802 | $129.95 | ||
![]() | Heat Gun Accessory Assortment | - | - | - | - | - | Ships Same Day WBB1402951 | $44.99 | ||
![]() | Cordless Heat Gun Kit | 20 V | - | 13 A | 990 °F °F | 6.7 CFM | Ships Same Day WBB3090806 | $259.95 | ||
![]() | Professional Heat Gun | 120 V | 1500 W | 12.5 A | 1150 °F °F | 4/4-8/6-13 CFM | Ships Same Day WBB892713 | $279.95 | ||
![]() | Professional Heat Gun | 120 V | 2300 W | 13.3 A | 1200 °F °F | 4-13 CFM | Ships Same Day WBB892715 | $429.95 | ||
![]() | Heat Gun | 120 AC V | 1550 W | 13 A | 1100 °F °F | 16 CFM | Ships Same Day WBB242801 | $99.95 | ||
![]() | Dual Temperature Heat Gun | - | 1392 W | 11.6 A | 1000 °F °F | 14.8 CFM | Ships Same Day WBB445678 | $109.95 | ||
![]() | Variable Temperature Heat Gun | - | 1392 W | 11.6 A | 1040 °F °F | 14.8 CFM | Ships Same Day WBB445679 | $179.95 | ||
![]() | 2-Stage Professional Heat Gun | 120 V | 1300 W | 10.8 A | 950 °F °F | 8-13 CFM | Ships Same Day WBB892704 | $64.95 |
Showing 1-10 of 12 results