Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Newborn

Model # :WBB3091823

MPN #: 910-GTR

Newborn Caulk Gun Ratchet Rod, Gator Trigger Comfort Handle, 6:1 Thrust, 10 oz. Cartridge - Pkg Qty 12

Product Description
Ratchet rod cradle gun with the Gator Trigger comfort grip - controlled dispensing for everyday sealants.

  • Gator Trigger Grip
  • Ratchet Rod
  • 6:1 Thrust
  • Cutter
  • Poker
  • 10 Oz Cartridges
PRICE
$219.00  Sold in packages of 12 / $18.25 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10 oz.

Product Details

Manufacturers Part Number910-GTR
Package Quantity12
ColorGray
BrandNewborn