Andre SS-A-103 - Seismic Spring Isolators 6"L x 3"W x 5-5/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Seismic spring mounts type SS - A - 100 series are heavy duty steel spring isolators with built in all directional snubbing. The snubbing element is a high quality molded neoprene. The housing is made of steel construction with powder coated finish. The spring is made of galvanized steel.
PRICE
$70.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3 in |
| Height | 5-5/8 in |
| Weight | 4 lbs |
| Deflection at Solid Load | 1-3/16 in |
| Max Load | 165 lbs |
| Mount Height | 5-5/8 in |
| Bolt Size | 1/2 in |
| Deflection | 1-3/16 in |
Product Details
| Color | Blue |
| Package Quantity | 1 |
| Manufacturers Part Number | SS-A-103 |
| Rated Load | 109 - 124 |
| Brand | Andre |