Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vibrasystems

Model # :WBB2088366

MPN #: NVS-4-70

Vibra Systems NVS-4-70 - Leveling Compression Shear Mount 1-14x8" 15000 Lbs.

Product Description
NVS Compression shear mounts leveling solution is specifically for applications having both compression and shear loads. Precision fitted neoprene inserts provide maximum dampening of shock and shear forces. Recommended for lathes, milling machines, punch presses, heavy duty printing machinery, shears, brakes, injection mold, machines, grinders, and other industrial equipment where bolting to the floor is not required.

Features:

  • Built in leveling device enables quick easy and precise leveling of machinery
  • Circular groves on base of insert firmly anchor the machine to the floor preventing creeping or walking
  • Effectively isolates vertical and horizontal forces
  • Controls vibration shock and noise
  • Resistant to most oils and cleaning compounds
  • Meets OSHA requirements for anchoring machinery
  • Economical durable and saves on installation cost
  • Strong reliable construction provides long life
PRICE
$269.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width9 in
Height10-3/8 in
Weight17.5 lbs
Max Load15000 lbs
Mount Height10.375 in
Mount Hole Diameter9 in
Bolt Size1 - 14 x 8 in
Deflection.4375 in

Product Details

ColorStainless Steel
MaterialMetal
Package Quantity1
Manufacturers Part NumberNVS-4-70
BrandVibrasystems

Warranty

Warranty6 Months After Installation