Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arbor & Ring Shims

111 Results

Shim/Support Rings

Shim/Support Rings
Shim and Support Rings ensure reliable support and alignment in industrial applications. They provide stability and resist deformation under heavy loads. With precise dimensions and smooth surfaces, they enable proper alignment, reduce friction, and enhance efficiency. Available in various styles and sizes, these rings have standard diameters for precise spacing of bearing races, shafts, and more.
CompareImageDiameterThicknessInside DiameterPackage QuantityMaterialModel #Price
Shim Ring - M72 O.D. x 56mm I.D. x 0.30mm Thick - DIN 988 - Pkg Qty 25
72mm
0.3 mm
-
25
Spring Steel
WBB2259797$0.91 ea.
Support Ring - M24 O.D. x 17mm I.D. x 1.50mm Thick - Spring Steel - DIN 988 - Pkg Qty 50
24mm
1.5 mm
-
50
Spring Steel
WBB2259790$0.30 ea.
Shim Ring - M42 O.D. x 30mm I.D. x 2mm Thick - DIN 988 - Pkg Qty 25
42mm
2 mm
-
25
Spring Steel
Ships Same Day
WBB2259811
$1.16 ea.
Shim Ring - M28 O.D. x 20mm I.D. x 0.20mm Thick - DIN 988 - Pkg Qty 250
28mm
0.2 mm
-
250
Spring Steel
WBB2259820$0.08 ea.
Shim Ring - M55 O.D. x 45mm I.D. x 1mm Thick - DIN 988 - Pkg Qty 50
55mm
1 mm
-
50
Spring Steel
WBB2259803$0.65 ea.
Shim Ring - M45 O.D. x 35mm I.D. x 0.30mm Thick - DIN 988 - Pkg Qty 100
45mm
0.3 mm
-
100
Spring Steel
WBB2259805$0.21 ea.
Shim Ring - M50 O.D. x 40mm I.D. x 1mm Thick - DIN 988 - Pkg Qty 50
50mm
1 mm
-
50
Spring Steel
WBB2259804$0.90 ea.
Shim Ring - M24 O.D. x 17mm I.D. x 0.10mm Thick - DIN 988 - Pkg Qty 250
24mm
0.1 mm
-
250
Spring Steel
Ships Same Day
WBB2259764
$0.12 ea.
Shim Ring - M28 O.D. x 20mm I.D. x 0.15mm Thick - DIN 988 - Pkg Qty 100
28mm
0.15 mm
-
100
Spring Steel
WBB2259821$0.18 ea.
Shim Ring - M36 O.D. x 25mm I.D. x 1mm Thick - DIN 988 - Pkg Qty 100
36mm
1 mm
-
100
Spring Steel
WBB2259818$0.36 ea.
Showing 1-10 of 11 results

Stainless Steel Abor Shims

Stainless Steel Abor Shims
Stainless Steel Arbor Shims create precise fits and close tolerances between surfaces in various applications. With precise thickness and continuous fit, they provide centrifugal force and resist corrosion. Arbor shims ensure proper alignment of bearings and shafts, making them ideal for diverse environments. Durable, easy to install, and flexible for an exact fit in any application.

Laminated Stainless Steel Arbor Shim

Laminated Stainless Steel Arbor Shim
Laminated Stainless Steel Arbor Shims deliver exceptional strength and corrosion resistance. With precise thicknesses and excellent tolerance levels, they provide accurate alignment and optimal performance. Available in various sizes and shapes, these rust-resistant shims provides accuracy and longevity. Ideal for bearings and turbine seating in demanding industrial environments.

Plastic Color Coded Arbor Shim

Plastic Color Coded Arbor Shim
Plastic Color Coded Arbor Shims offer a quick and easy way to identify bearing clearance. Each plastic arbor shim is color coded for thickness and size. Made of durable polypropylene, they provide a lightweight alternative to metal. Ideal for bearings, gears, and more. Uses include stabilizing parts, correcting alignment, and acting as spacers. Ideal for automotive, industrial, and machine shops.

Steel Arbor Spacer

Steel Arbor Spacer
Steel Arbor Spacers are an essential, durable component for precise spacing and alignment in industrial applications. These steel spacers are made from steel to resist deformation for long-lasting performance. With precise dimensions and smooth surfaces, each steel spacer accurately positions components and reduces vibration.
Showing 1-10 of 16 results

Laminated Brass Arbor Shims

Laminated Brass Arbor Shims
Laminated Brass Arbor Shims provide excellent stability and reliable performance. Engineered for demanding applications, they enhance strength, durability, and corrosion resistance. These shims offer precise thicknesses to effortlessly adjust and align components. Ideal for machine applications, they come in various diameters and thicknesses to secure bearings, gears, and other mechanical parts.
Showing 1-10 of 11 results

Steel Arbor Shim

Steel Arbor Shim
Steel Arbor Shims are designed to provide fast and precise alignment and spacing of cutters, saws, and other tools. Made from high-quality steel, they offer exceptional durability and strength. These shims feature precise thickness for accurate adjustments and a time-saving design with no keyways. Available in various sizes for a perfect fit.
Showing 1-10 of 58 results