- 3/8 in. O.D. Compression x 3/8 in. O.D. Compression
- Can be used in potable water supplies
- Compatible with hot and cold water
- Flexible hose bends freely and does not kink or crimp
- Easy to install
- Working pressure: 125 psi
- Working temperature: 40-180°F
- Lead free compliant
- NSF/ANSI 61 certified, conform to ASME A112.18.6 Standards
THEWORKS® SS Faucet Supply line - 3/8" OD x 3/8" OD x 20"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4.93
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Inlet Connection | 3/8 in |
| Working Pressure | 125 psi lbs |
| Outlet Size | 3/8 in |
| Inlet Size | 3/8 in |
| Outlet Connection | 3/8 in |
Product Details
| Operating Temperature Range | 40-180 F |
| Outlet Connection Type | Compression |
| Material | Stainless Steel + PV + Lead Free Brass |
| Package Quantity | 1 |
| Manufacturers Part Number | SL118 |
| Inlet Connection Type | Compression |
| Brand | THEWORKS |