Stainless Steel Braided Hose With Threaded Nipples 1-1/2 x 9
Write a Review
|
Questions & Answers (0)
Product Description
Metallic flexible hoses reduce pipe wall noise transmission, prevent pipe fatigue, simplify alignment problems and reduce equipment flange stress. Hoses are manufactured from annular corrugated 304 stainless steel tubing covered by a tightly woven 304 stainless steel braid. The corrugations are very close pitched for maximum flexibility. Type MN has carbon steel male threaded ends.
PRICE
$82.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Weight | 2 lbs |
| Live Length | 3-3/4 in |
| Diameter | 1-1/2 in |
Product Details
| Material | 304 Stainless Steel |
| Manufacturers Part Number | MN 1.5x9 |
| PSI | 450 psi |
| Max Temperature | 850 °F |
| Fitting Type | Carbon Steel Male Threaded Ends |
| Brand | Mason Industries |