Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3793329

MPN #: PM2448

New Age Industrial Mobile Heavy Duty Adjustable, Pot & Pan Rack, 48"W x 24"D x 76-1/4"H

Product Description
The New Age Industrial PM2448 4-Tier Mobile Heavy Duty Adjustable Aluminum Pot & Pan Rack is the ultimate solution for flexible, sanitary, and high-capacity kitchen storage! This complete mobile shelving kit provides a robust and rapid-drying storage solution that can be easily repositioned to suit the changing needs of commercial kitchens, dish rooms, and walk-in coolers. By combining heavy-duty storage with smooth-rolling mobility, it helps you optimize your workflow and organize equipment more effectively.

Crafted from high-quality 6063-T5 primary extruded aluminum, this unit is incredibly strong and built to endure the rigors of a professional environment. It is also inherently resistant to rust and corrosion, making it the superior choice for wet drying areas where it is guaranteed to never rust. The unique Slatted T-Bar design features a wide 2.25" surface that provides a smooth, flat area for sliding pots and pans while maximizing air circulation for natural, energy-saving drying. With an infinitely adjustable shelf design and locking swivel casters, you can customize your storage height and secure the unit safely in place.

Features:
  • Complete 4-Tier Mobile Aluminum Shelving Unit Kit: Includes four heavy-duty T-Bar shelves, four posts, and four locking casters for immediate assembly.
  • Assembled Dimensions (48"L x 74.25"H x 24"W): A perfectly sized mobile drying station for versatile use across your facility.
  • Superior Air Circulation: Unique slatted T-Bar design facilitates fast, natural air drying, reducing the need for energy-intensive heat drying.
  • Weight Capacity: 300 lbs Per Shelf; 1,200 lbs Total Unit Capacity (Gross cart weight).
  • Number of Shelves: 4
  • Type of Shelves: Heavy-Duty Slatted T-Bar Shelves constructed of 1.5" x 1.75" extruded aluminum tubing.
  • Effortless Mobility: Equipped with four 5" stem-type swivel casters with non-marking wheels and integrated brakes for secure placement.
  • Infinitely Adjustable Height: Posts are marked in 2" increments, but shelves can be locked at any height using heavy-duty aluminum collars and stainless steel set screws.
  • Sanitary & Rust-Proof: Built from 6063-T5 aluminum alloy to withstand wet environments and frequent wash-downs without ever rusting.
  • Quick Assembly: Shelves easily attach to posts using the included Allen wrench; no other tools are required.
  • Ships Knocked Down: Designed for significant freight savings and easy transport into your workspace.
  • 5-Year Guarantee: Against Material Defects and Workmanship.
  • Lifetime Guarantee: Against rust and corrosion.
Invest in a shelving solution that combines extreme strength, hygiene, and total mobility for your long-term kitchen needs. Ready to optimize your drying area with a durable and flexible solution? Order your New Age Industrial PM2448 4-Tier Mobile Heavy Duty Adjustable Pot & Pan Rack today

PRICE
$1,369.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height76-1/4 in
Weight Capacity1200 lbs
Pan SizeUniversal

Product Details

Assembly RequiredYes
TypePan Rack
Shelf TypeMobile Adjustable (Modular) Shelves
Caster Type(4) Swivel with Brakes
For Use WithVarious Containers/Boxes/Pan Types, Sizes & Weights
Casters5
MaterialAluminum
Pan CapacityVaries by Pan Type, Size & Weight
Package Quantity1
Manufacturers Part NumberPM2448
Load TypeSide Load
BrandNew Age Industrial

Warranty

Warranty5 Years Guarantee On Material Defects,Lifetime Guarantee Against Rust/Corrosion.