Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
New Age Industrial

Model # :WBB3793326

MPN #: P2460

New Age Industrial Freestanding Heavy Duty Adjustable, Pot & Pan Rack, 60"W x 24"D x 76-1/4"H

Product Description
The New Age Industrial P2460 4-Tier Freestanding Heavy Duty Adjustable Aluminum Pot & Pan Rack is the ultimate solution for heavy-duty, sanitary, and high-capacity kitchen storage! This complete shelving kit provides a robust and rapid-drying storage solution for demanding commercial kitchens, dish rooms, and walk-in coolers. By offering 60 inches of length and ample vertical space, it helps you organize heavy cookware and bulky equipment more effectively.

Crafted from high-quality 6063-T5 primary extruded aluminum, this unit is incredibly strong and boasts an impressive weight capacity. It is also inherently resistant to rust and corrosion, making it the superior choice for wet drying areas where it is guaranteed to never rust. The unique Slatted T-Bar design features a wide 2.25" surface that provides a smooth, flat area for sliding pots and pans while maximizing air circulation for natural, energy-saving drying. With an infinitely adjustable shelf design, you can easily customize the spacing between tiers to accommodate your largest stock pots or heavy equipment.

Features:
  • Complete 4-Tier Aluminum Adjustable Shelving Unit Kit: Includes four heavy-duty T-Bar shelves and four posts for immediate assembly and use.
  • Assembled Dimensions (60"L x 76.25"H x 24"W): An extra-long industrial drying station designed for high-volume storage in commercial environments.
  • Superior Air Circulation: Unique slatted T-Bar design facilitates fast, natural air drying, eliminating the need for energy-intensive heat drying.
  • Heavy-Duty Weight Capacity: 900 lbs Per Shelf; 3,600 lbs total unit capacity.
  • Number of Shelves: 4
  • Type of Shelves: Heavy-Duty Slatted T-Bar Shelves constructed of 1.5" x 1.75" extruded aluminum tubing for maximum support.
  • Infinitely Adjustable Height: Posts are marked in 2" increments, but shelves can be locked at any height using heavy-duty aluminum collars and stainless steel set screws.
  • Sanitary & Rust-Proof: Built from 6063-T5 aluminum alloy to withstand wet environments and frequent wash-downs without corroding.
  • Durable Aluminum Construction: Lightweight yet incredibly strong and built to endure the rigorous demands of a professional kitchen.
  • Quick Assembly: Shelves easily attach to posts using the included Allen wrench; no other tools are required.
  • Ships Knocked Down: Designed for significant freight savings and easy transport into your facility.
  • 5-Year Guarantee: Against Material Defects and Workmanship.
  • Lifetime Guarantee: Against rust and corrosion
Invest in a shelving solution that combines extreme strength, hygiene, and adaptability for your long-term kitchen needs. Ready to optimize your drying area with a durable and high-capacity solution? Order your New Age Industrial P2460 4-Tier Heavy Duty Adjustable Pot & Pan Rack today

PRICE
$1,345.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height76-1/4 in
Weight Capacity900 lbs
Pan SizeUniversal

Product Details

Assembly RequiredYes
TypePan Rack
Shelf TypeAdjustable (Modular) Shelves
For Use WithVarious Containers/Boxes/Pan Types, Sizes & Weights
MaterialAluminum
Pan CapacityVaries by Pan Type, Size & Weight
Package Quantity1
Manufacturers Part NumberP2460
Load TypeSide Load
BrandNew Age Industrial

Warranty

Warranty5 Years Guarantee On Material Defects,Lifetime Guarantee Against Rust/Corrosion.