Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SentrySafe

Model # :WBB3126548

MPN #: X105P

SentrySafe Security Safe, Digital Lock, Key Override, 0.98 cu. ft., Large

Product Description
The X105P is a great solution for securing your pistols from unwanted access.

Features:
  • This battery-powered digital locking system uses a programmable 1-8 digit code.
  • Multiple user options vary by model
  • 2 Steel Construction Live-locking bolts provide advanced protection against theft and unauthorized users
  • Solid steel construction for durable and reliable protection.
  • Soft interior lining ensures your fragile or delicate valuables are protected from scratches
  • Concealed hinges offer added protection against attempted break-ins.
  • Department of Justice California DOJ Certified for firearm storage and protection
  • Bolt down hardware ensures thieves cannot easily remove the safe from your home or office.
  • Solid-steel construction, pry-resistance and heavy duty locks provide higher protection against tool attacks


PRICE
$239.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Depth16-7/16 in
Height19-13/16 in

Product Details

Lock TypeDigital Lock w/Override Key
TypeSafety & Security
Capacity0.98 ft³
ColorBlack
Door TypeRight Hinged Door
BrandSentrySafe

Compliance & Certifications

Fire RatingNon-Fire Rated