SentrySafe Fire-Safe Security File Chest 1170 with Key Lock - 15-5/16"W x 12-1/8"D x 13-5/8"H
|
Questions & Answers (0)
Product Description
SentrySafe Fire-Safe Security File Box 1170 with Key Lock - 15-5/16"W x 12-1/8"D x 13-5/8"H
The SentrySafe Fire File - 1170 protects your critical home or business documents, enabling you to keep your important information neatly organized, accessible and protected should disaster strike. It is ETL verified to protect CDs DVDs, USB drives and memory sticks against fire for 1/2 hour up to 1550°F and includes a key lock for privacy.
The SentrySafe Fire File - 1170 protects your critical home or business documents, enabling you to keep your important information neatly organized, accessible and protected should disaster strike. It is ETL verified to protect CDs DVDs, USB drives and memory sticks against fire for 1/2 hour up to 1550°F and includes a key lock for privacy.
PRICE
$78.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/8 in |
| Height | 13-5/8 in |
| Inside Width | 8-1/2 in |
| Inside Height | 10-7/16 in |
| Weight | 28 lbs |
Product Details
| Lock Type | Keyed Lock |
| Type | Security File Box |
| Color | Black |
| Capacity | 0.62 ft³ |
| Material | Polyethylene |
| Construction Type | Assembled |
| Manufacturers Part Number | 1170 |
| Brand | SentrySafe |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |