SentrySafe Alarm Touchscreen Fire Safe SFW205UPC 18-5/8"W x 19-5/16"D x 23-13/16"H Black
|
Questions & Answers (0)
Product Description
The SentrySafe Alarm Safe is equipped with a loud audible alarm that alerts you to attempted break in. Made in the USA, it's built tough to withstand a fire for up to an hour, stand up to flood and storm damage and stay intact after a 1-story fall. It's protection that provides peace from all of life's perils. protect documents, records and valuables stored inside from fire damage; ETL Verified for 1-hour fire protection for digital media up to 1700°F/927°C in the event of a fire; ETL Verified to withstand a 15-foot/4.5-meter drop during a fire and stay closed; ETL Verified water protection up to 8 in. for 24 hours; Dual digital lock with hidden key pad lights when touched and key lock; Multi-position file organizer and 1 in. deep tray; Key rack, door tray, and deep door pocket for small easy-to-misplace items; Interior LED light provides quick and convenient access to important documents and valuables; Loud alarm that activates in the event of unauthorized access; May be bolted down to prevent unauthorized removal (hardware included); $50,000 Fire Protection Guarantee, is valid only in the USA, US territories and possessions, and Canada. Details in owner's manual.
PRICE
$585.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-5/8 in |
| Depth | 19-5/16 in |
| Height | 23-13/16 in |
| Inside Width | 14-13/16 in |
| Inside Depth | 12 in |
| Inside Height | 19-5/8 in |
| Weight | 125 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Electronic Keypad Lock |
| Type | XX Large Alarm Touchscreen Safe |
| Number of Adjustable Shelves | 1 |
| Color | Gray |
| Door Type | Right HInged Door |
| Capacity | 2 ft³ |
| Material | Steel |
| Description | Fire-Safe |
| Package Quantity | 1 |
| Manufacturers Part Number | SFW205UPC |
| Brand | SentrySafe |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | 60 Min. @ 1700°F |
| Certifications | UL Certified/ETL Verified |