Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sloan

Model # :WBB2331108

MPN #: WETS2020.1001

Sloan ST-2029 ADA Compliant Water Closet With ROYAL 111 Flushometer, 1.28 GPF

Product Description
Sloan ST-2029 ADA Compliant Water Closet With ROYAL 111 Flushometer

This complete water closet system including Royal flushometer designed to maximize performance. It's constructed of durable, hygienic vitreous china construction with elongated rim. The Syphonjet flushing achieves 1000g Map Scores when used with Sloan flushometers. This model is IAPMO certified to meet or exceed ASME A112.19.2 standards. It meets ADA guidelines and ANSI A117.1 requirements when installed accordingly

PRICE
$419.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth26.75 in
Height17 in
Weight65 lbs
Spud Size1.5 in
Rough-In Size10 or 12 in

Product Details

SeatNo
Gallons per Flush1.28 gal/flush
Flush ValveYes
ColorWhite
Liters per Flush4.8
MaterialVitreous China
Manufacturers Part NumberWETS2020.1001
Spud PlacementTop
ShapeElongated
BrandSloan

Warranty

Warranty3 yr

Compliance & Certifications

ADA CompliantYes