Z5665.213.00.00.00 AquaSense, EcoVantage High Efficiency Toilet System -System comes complete with exposed ZTS6200EV high efficiency flushometer valve and floor mounted, vitreous china toilet. The system is designed to perform to industry standards with as little as 1.28 gallons per flush. Valve is operated by an infrared convergence-type proximity sensor with smart technology, powered by a single 9 volt battery, furnished with a vandal resistant chrome plated cast brass valve body, chloramine resistant internal seals, manual over ride button and reversible cover. Complete with high pressure vacuum breaker, one piece hex coupling nut, adjustable tailpiece, spud coupling and flange for top spud connection. Control stop has internal siphon-guard protection, vandal resistant stop cap, sweat solder kit and a cast wall flange with set screw. Vitreous china toilet is 1-1/2 top spud with 2 fully glazed trapway and siphon jet action. Valve and toilet are an engineered system designed to provide optimal performance and 20% water savings over 1.6 gpf conventional toilets
Zurn ZZ5665.213.00.00.00 - Low Consumption Toilet, 1.28GPF
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$789.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/8 in |
| Depth | 27 in |
| Spud Size | 1-1/2 in |
| Bowl Rim Height | 16-3/4 in |
| Bowl Width | 14-1/2 in |
| Rough-In Size | 10 in |
Product Details
| Seat | No |
| Gallons per Flush | 1.28 gal/flush |
| Flush Valve | Yes |
| Color | White |
| Liters per Flush | 4.8 |
| Pressure Range | 25 psi |
| Style | Floor |
| Mounting Location | Floor |
| Material | Vitreous China |
| Flush Type | High Efficiency |
| Manufacturers Part Number | Z5665.213.00.00.00 |
| Shape | Elongated |
| Brand | Zurn |
Compliance & Certifications
| ADA Compliant | Yes |