
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Don Jo ST 214 RC-619 Replacement Strike W/Radius Corner, 2-1/4"x1-1/4", Satin Nickel
Don-Jo Mfg Replacement Strike Brushed Nickel.
Don-Jo Mfg Replacement Strike Brushed Nickel.
- CERTIFIED/APPROVED ANSI
- LIMITED WARRANTY 1 Year Against Manufacturing Defects
- MANUFACTURERS PART NUMBER ST 214 RC-619
- USE (INTERIOR/EXTERIOR) Interior/Exterior
- DESCRIPTION Replacement Strike W/Radius Corner
- CONSTRUCTION Brass
- COLOR Satin Nickel
- BRAND Don-Jo
- PACKAGE QUANTITY 10
- FINISH Satin Nickel
- FITS DOOR THICKNESS INCHES 1-3/8, 1-3/4, 2
- PROJECTION INCHES 1
- COLOR FINISH Satin Nickel
- GAUGE 18 (.050)
- HEIGHT INCHES 2-1/4
- WIDTH INCHES 1-1/4
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Don Jo ST 214 RC-DU Replacement Strike W/Radius Corner, 2-1/4"x1-1/4", Dura Coated - Pkg Qty 10
Item #: B1724839
Not Yet Rated
Usually ships in 10 to 13 days
$28.40

Don Jo ST 214 RC-619 Replacement Strike W/Radius Corner, 2-1/4"x1-1/4", Satin Nickel - Pkg Qty 10
$2.52
- Product Information
- Customer Review
- Product Q&A
- Accessories