x

Take 15% off your entire order!

Offer applied at checkout

Don Jo ST 214 RC-630 Replacement Strike W/Radius Corner, 2-1/4"x1-1/4", Stainless Steel - Pkg Qty 10

Don Jo ST 214 RC-630 Replacement Strike W/Radius Corner, 2-1/4"x1-1/4", Stainless Steel - Pkg Qty 10

Item #: WBB1724838

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.79 ea.

Minimum Quantity: 5

Price: $17.90 / Pkg of 10

Save $0.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo ST 214 RC-630 Replacement Strike W/Radius Corner, 2-1/4"x1-1/4", Stainless Steel

Don-Jo Mfg Replacement Strike Stainless Steel.

  • CERTIFIED/APPROVED ANSI
  • LIMITED WARRANTY 1 Year Against Manufacturing Defects
  • MANUFACTURERS PART NUMBER ST 214 RC-630
  • USE (INTERIOR/EXTERIOR) Interior/Exterior
  • DESCRIPTION Replacement Strike W/Radius Corner
  • COLOR Stainless Steel
  • BRAND Don-Jo
  • CONSTRUCTION Stainless Steel
  • PACKAGE QUANTITY 10
  • FINISH Stainless Steel
  • FITS DOOR THICKNESS INCHES 1-3/8, 1-3/4, 2
  • COLOR FINISH Stainless Steel
  • GAUGE 18 (.050)
  • HEIGHT INCHES 2-1/4
  • WIDTH INCHES 1-1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Don Jo ST 214 RC-619 Replacement Strike W/Radius Corner, 2-1/4"x1-1/4", Satin Nickel - Pkg Qty 10

Item #: B1724841

Not Yet Rated

Usually ships in 10 to 13 days

$25.20

Close

5 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo ST 214 RC-630 Replacement Strike W/Radius Corner, 2-1/4"x1-1/4", Stainless Steel - Pkg Qty 10

Don Jo ST 214 RC-630 Replacement Strike W/Radius Corner, 2-1/4"x1-1/4", Stainless Steel - Pkg Qty 10

Item #: WBB1724838

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant