Wall Mounted Wood Base Folding Parallel Bars, Height Adjustable, 7' L
Write a Review
|
Questions & Answers (0)
Product Description
These sturdy and stable folding parallel bars with a 42" base require only 14" of floor space when not in use. Steel base unit comes with two stabilizing bars. To store the space saving bars, simply unlock and slide until handrails are nearly touching. Add 3 feet to length when folded. Wall Mounted Folding Parallel Bars Length 7'. Wood base is 42"L x 5"W. Height adjusts from 28" to 42"H. Width between rails 22-1/2"W. Handrail size 1-1/2"Diameter.
PRICE
$1,069.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 84 in |
| Width | 22-1/2 in |
| Height | 28 - 42 in |
| Weight Capacity | 300 lbs |
| Weight | 58 lbs |
Product Details
| Type | Parallel Bars |
| Color | Chrome |
| Material | Wood, Steel |
| Package Quantity | 1 |
| Description | Wall Mounted Wood Base Folding Parallel Bars |
| Manufacturers Part Number | 15-4010 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |