- 700 lb. weight capacity
- Optional lid (TL4844030051000) available to protect contents from debris
- 100% Recyclable HDPE
- Superior durability for reliable performance
Buckhorn® Stack Only Agricultural Container, 47-7/8"L x 43-13/16"W x 29-3/8"H, 700 lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$429.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47-7/8 in |
| Width | 43-13/16 in |
| Height | 29-3/8 in |
| Inside Length | 45-3/8 in |
| Inside Width | 41-3/8 in |
| Inside Height | 23-3/8 in |
| Weight Capacity | 700 lbs |
| Weight | 95 lbs |
Product Details
| Assembly Required | No |
| Type | Non-Collapsible Container |
| Color | Gray |
| Style | Structural Foam Plastic Walls & Base |
| Lid | Yes |
| Capacity | 25.9 ft³ |
| Material | High Density Polyethylene |
| Casters Included | No |
| Number of Compartments | 1 |
| Wall Type | Solid |
| Package Quantity | 1 |
| Manufacturers Part Number | BF4844290010000 |
| Stack and/or Nest | Stack |
| Brand | Buckhorn |