Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3168420

MPN #: FS1401

FLEX Stack Pack™ Worktop, 21-13/16"L x 15-3/4"W x 2-1/8"H, Gray

Product Description
Turn your Stack Pack™ setup into a mobile work surface with the FLEX Stack Pack™ Storage System Worktop. The worktop features a 3/4-inch renewable plywood top that is durable and easily transportable, ready to take on the jobsite. Quick-connect latches offer fast and effortless interlocking connectivity with Stack Pack™ toolboxes and the Folding Rack Shelf (FS1502) for a customized work surface setup. The worktop features recessed storage bins and onboard hand tool racks integrated into its design for easy access to bits, screws, fasteners, and hand tools when you're on the job. It's also compatible with Stack Pack™ attachments and accessories to further customize your setup.

Features:
  • Attachment-Ready: Compatible with Stack Pack™ attachments
  • Full Range Compatibility: Stack Pack™ toolboxes, organizers, accessory cases, and toolbox attachments are endlessly configurable across the full Stack Pack™ system
  • Folding Storage Hook: Provides secure storage and easy transport when hung from Stack Pack™ rack rails
  • One Year Warranty: Register your new products and get a one-year limited warranty on your FLEX Stack Pack™ toolboxes and organizers


PRICE
$73.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-13/16 in
Width15-3/4 in
Height2-1/8 in
Inside Length21-13/16 in
Inside Width'2-1/8 in
Inside Height15-3/4 in
Weight6 lbs

Product Details

Assembly RequiredYes
Lock TypeQuick-Connect Latch
TypeWorktop
ColorGray
SeriesStack Pack™
Country of OriginChina
Includes(1) Worktop, 3/4" Plywood Top
MaterialSteel/Wood
Package Quantity1
Manufacturers Part NumberFS1401
BrandFLEX

Warranty

Warranty1