Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3168413

MPN #: FS1504

FLEX Stack Pack™ Standard Rolling Tool Box Mount, 10-13/16"L x 6-11/16"W x 8-7/16"H, Black

Product Description
Expand your Stack Pack™ Rolling Tool Box setup and easily transition between it and the wall with the Stack Pack™ Storage System Rolling Tool Box Mount. This box mount is built for durability and stability, featuring a heavy-duty all-metal connection (connects with FS1504-4 Mounting Brackets, sold separately) with a 70-pound load capacity. It's also compatible with the Stack Pack™ Cord Wrapper and Level Holder

Features:
  • Stack Pack™ Compatible- For use with a wide range of Stack Pack™ items
  • Extends Carrying Capability: Mounts in front of Rolling Tool Box (FS1101) when used with Mounting Brackets (FS1505-4)
  • Heavy-Duty All-Metal Connection: 70 lb. load capacity, built for durability and stability
  • Attachment-Ready: Compatible with the Stack Pack™ Cord Wrapper (FS1605) and Level Holder (FS1602) for added versatility
  • Compatible with Select Stack Pack™ Items: Including the Stack Pack™ Crate (FS1104), Medium Tool Box (FS1102), Drawers and Cabinet (FS1105, FS1106, FS1107)


PRICE
$35.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-13/16 in
Width6-11/16 in
Height8-7/16 in
Inside Length6-1/2 in
Inside Width'2-7/16 in
Inside Height3-1/2 in
Weight Capacity70 lbs
Weight4 lbs

Product Details

Assembly RequiredYes
TypeRolling Tool Box Mount
ColorBlack
SeriesStack Pack™
Country of OriginChina
Includes(2) Rolling Tool Box Mount, Fasteners
MaterialSteel
Package Quantity1
Manufacturers Part NumberFS1504
BrandFLEX

Warranty

Warranty1