Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
FLEX

Model # :WBB3168414

MPN #: FS1303

FLEX Stack Pack™ Organizer Box, 22"L x 15-5/8"W x 8"H, Gray

Product Description
Organize and easily access the supplies you need for a day on the job with the FLEX Stack Pack™ Storage System Deep Organizer. Find the pieces you need quickly with its clear, see-through cover, then snap the lid securely back into place with the two-piece durable lock. Quick-connect interlocking attachment points offer fast and effortless connectivity with any piece in the Stack Pack™ storage system so you can custom build your layout for the ultimate traveling workshop.

Features:
  • IP65 Protection-All-weather protection shields your tools and materials from the elements when you're on the job
  • Two-piece Metal Latch Locks: Durable snap locks ensure the lid closes securely
  • Full Range Compatibility-Stack Pack™ toolboxes, organizers, accessory cases, and toolbox attachments are endlessly configurable across the full Stack Pack™ system
  • 60 lb. Load Capacity: Heavy load capacity for tools, materials, and accessories
  • Removable Dividers: Organize a variety of hardware or supplies with included removable dividers to customize your configuration
  • Attachment-Ready: Compatible with Stack Pack™ attachments
  • One Year Warranty: Register your new products and get a one-year limited warranty on your FLEX Stack Pack™ toolboxes and organizers


PRICE
$90.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width15-5/8 in
Height8 in
Inside Length19-13/16 in
Inside Width12-7/8 in
Inside Height5-5/8 in
Weight Capacity60 lbs
Weight10.4 lbs

Product Details

Assembly RequiredYes
Lock TypeQuick-Connect Latch
TypeOrganizer Box
ColorGray
SeriesStack Pack™
Country of OriginChina
Includes(1) Deep Organizer Box, (6) Removable Dividers
MaterialPolypropylene
Package Quantity1
Manufacturers Part NumberFS1303
BrandFLEX

Warranty

Warranty1