Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3168406

MPN #: FS1503-2

FLEX Stack Pack™ Height Adjustment Rack Rail, 26-9/16"L x 4-3/4"W x 10-1/4"H, Black, Pack of 2

Product Description
Mount your Stack Pack™ storage items to the wall in your trailer, garage, or workshop with the Stack Pack™ Storage System Wall-Mount Rail, 2-Pack. Featuring a 16-on-center design to mount on walls with standard 16-inch spacing without the guesswork, the wall-mount rail allows you to easily transition your Stack Pack™ setup from transport mode to its place on the wall in seconds without tools (requires FS1505-4 Mounting Brackets, sold separately). The Wall-Mount Rail is compatible with a wide range of Stack Pack™ items.

Features:
  • 300 lb. Load Capacity: Heavy load capacity for mounting Stack Pack™ boxes to the wall
  • Versatile Mounting Options-For use with a wide range of Stack Pack™ items
  • Threaded Holes: Expands rail functionality for adding storage hooks or using for tie down anchoring in a trailer
  • Compatible with Select Stack Pack™ Items: Including the Stack Pack™ Crate (FS1104), Medium Tool Box (FS1102), Drawers and Cabinet (FS1105, FS1106, FS1107)


PRICE
$35.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26-9/16 in
Width4-3/4 in
Height10-1/4 in
Inside Length12-1/2 in
Inside Width2-1/4 in
Inside Height3-1/2 in
Weight Capacity300 lbs
Weight4 lbs

Product Details

Assembly RequiredYes
TypeRack Rail
ColorBlack
SeriesStack Pack™
Country of OriginChina
Includes(2) Wall-Mount Rails
MaterialSteel
Package Quantity2
Manufacturers Part NumberFS1503-2
BrandFLEX

Warranty

Warranty1