Vestil Aluminum Carrying with Foam Insert Case, 14"L x 18"W x 6"H, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Rugged textured carrying case with rounded corners. Lid interior includes removable panel with storage pouches and sleeves. Lower storage area includes perforated foam insert that allows for customized storage compartments. Molded plastic carrying handle. Includes removable shoulder strap. Quality locking latches included with two (2) keys. MDF (Medium-density fiberboard) panels with adhered silver PVC (Polyvinyl chloride) outside layer.
PRICE
$90.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 18 in |
| Height | 6 in |
| Weight Capacity | 40 lbs |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Latches with Keys |
| Type | Aluminum Storage Case |
| Color | Silver |
| Series | CASE |
| Country of Origin | China |
| Includes | (1) Aluminum Carrying with Foam Insert Case |
| Material | MDF/PVC |
| Package Quantity | 1 |
| Manufacturers Part Number | CASE-1814-FM |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |