Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3168312

MPN #: FS1201

FLEX Stack Pack™ Soft Tote, 15-11/16"L x 13-3/8"W x 10-9/16"H, Gray

Product Description
Pack and organize the tools you'll need for a day on the job with the FLEX Stack Pack™ Storage System 16" Tote. The tote features 44 pockets and slots plus a large removable divider for a fully customizable layout, and its overmold handle pivots so you can quickly access your tools and accessories while you work. The tote is made from ultra-durable 1680D high-density ballistic polyester to stand up to everyday wear and tear. A padded shoulder strap is included for carrying the tote to, from, and around the jobsite, and a back pad provides additional support. Quick-connect interlocking attachment points offer fast and effortless connectivity with other toolboxes in the Stack Pack™ storage system for a fully customized layout.

Features:
  • Easy-Access Pivoting Handle: For heavy-duty use and easy access on the job
  • 1680D High-Density Ballistic Polyester: Ultra-durable material resists wear and tear on the job for long-lasting life
  • Removable Dividers: Organize a variety of hardware or supplies to customize your configuration
  • Accessories Included: Includes level strap, tape measure clip, and tape strap holder for easy mounting
  • One Year Warranty: Register your new products and get a one-year limited warranty on your FLEX Stack Pack™ toolboxes and organizers


PRICE
$119.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-11/16 in
Width13-3/8 in
Height10-9/16 in
Inside Length15-11/16 in
Inside Width10-9/16 in
Inside Height15-3/8 in
Weight7 lbs

Product Details

Assembly RequiredYes
Lock TypeQuick-Connect Latch
TypeSoft Tote
ColorGray
SeriesStack Pack™
Country of OriginChina
Includes(1) Soft Tote, Removable Divider, Padded Shoulder Strap
MaterialPolyester
Package Quantity1
Manufacturers Part NumberFS1201
BrandFLEX

Warranty

Warranty1