Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3177211

MPN #: 48-22-8432

Milwaukee® Packout™ Deep Organizer, 19-11/16"W x 15-3/16"D x 7"H, Black/Red - Pkg Qty 3

Product Description
Our Packout™ Deep Organizer has a 50lb weight capacity and an impact-resistant polymer construction to withstand harsh jobsite conditions. An IP65-rated weather seal protects tools, accessories, and small parts from rain and other jobsite debris. The organizer's interior features quick-adjust dividers and a deep design for holding both larger fittings and small parts. The transparent lid of the organizer seals the compartments to prevent contents from migrating and traveling during transport. The Milwaukee® Packout™ modular storage system allows you to customize your storage system to keep tools and accessories organized and easy to transport.

Features:
  • Clear Top For Easy Identification Of Contents
  • Heavy Duty Latches
  • Reinforced Hinge
  • Includes 6 Dividers: 3 Large and 3 Small
  • Modular Connectivity with All Packout™ Components
  • Limited Lifetime Warranty


PRICE
$215.85  Sold in packages of 3 / $71.95 ea

1
1
Usually ships in 20 to 23 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-11/16 in
Depth15-3/16 in
Height7 in
Weight7 lbs

Product Details

StyleCompartmentalized
TypeTool Box
MaterialPlastic
Number of Compartments8
ColorRed
Manufacturers Part Number48-22-8432
BrandMilwaukee