Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WB535649

MPN #: 48-22-8436

Milwaukee Packout™ 48-22-8436 Low-Profile Organizer

Product Description
The PACKOUT modular storage system is the industry's most durable and versatile storage system. The PACKOUT compact low-profile organizer is constructed with impact resistant materials so it can withstand harsh jobsite environments. An IP65 rated weather seal protects your tools, accessories and small parts from rain and other jobsite debris. The small and shallow organizer's interior features 5 removable storage bins that are easily mountable on the jobsite for quick access. The transparent lid of the organizer seals the bins to prevent contents from migrating and shifting during transport. Heavy duty latches and reinforced hinges ensure that the slim and compact organizer keeps the contents contained and protected. The PACKOUT modular storage allows users to customize and build their own storage system to easily transport and organize tools and accessories.

Features:
  • Slim design for organization of small items
  • IP65 rated weather seal
  • No-travel bins seal prevent small part migration between bins
  • Clear top for easy identification of contents
  • Includes 4 small and 1 large bin
  • Heavy-duty latches
  • Reinforced hinge
PRICE
$33.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-3/8 in
Depth9-3/4 in
Height2-1/2 in
Weight2 lbs

Product Details

StyleMobile Workstation
TypeTool Box
MaterialPlastic
Number of Compartments5
ColorRed
Manufacturers Part Number48-22-8436
Number of Drawers0
BrandMilwaukee