Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3168337

MPN #: FS1502

FLEX Stack Pack™ Rack Shelf, 23-1/16"L x 14-1/4"W x 7-7/16"H, Gray

Product Description
Organize your garage, trailer, or workshop with wall-mounted folding storage solutions in the Stack Pack™ Storage System Folding Rack Shelf. The shelf has a 70-pound load capacity for tools, materials, and accessories.

Features:
  • Zero-Clearance Design: Folds flat and closes flush to save space
  • 16" On Center: Mounts on walls with standard 16-inch stud spacing without the guesswork
  • Integrated Side Rack Bar: Hang power tools and other items from the sides of your rack shelf for additional storage and easy access
  • What's Included: (1) Rack Shelf, (2) fold flat brackets, fasteners
  • Versatile Mounting: Mounts on walls of vehicles, garages, and workshops for versatile storage solutions
  • Quick-Connect Latches: Fast and effortless interlocking connectivity allows you to quickly stack and unstack toolboxes
  • One Year Warranty: Register your new products and get a one-year limited warranty on your FLEX Stack Pack™ toolboxes and organizers


PRICE
$65.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/16 in
Width14-1/4 in
Height7-7/16 in
Inside Length14-1/4 in
Inside Width20-3/8 in
Inside Height7-7/16 in
Weight Capacity70 lbs
Weight6 lbs

Product Details

Assembly RequiredYes
Lock TypeQuick-Connect Latch
TypeRack Shelf
ColorGray
SeriesStack Pack™
Country of OriginChina
Includes(1) Rack Shelf, (2) Fold Flat Brackets, Fasteners
MaterialPolypropylene
Package Quantity1
Manufacturers Part NumberFS1502
BrandFLEX

Warranty

Warranty1