Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3168326

MPN #: FS1106

FLEX Stack Pack™ 2 Drawer Tool Box, 22"L x 15-1/8"W x 16-5/16"H, Gray

Product Description
Keep your trailer, garage, or workshop organized with the FLEX Stack Pack™ Storage System 2-Drawer Tool Box. This three-drawer toolbox features auto-locking mechanisms that securely close and prevent drawers from opening during transport while durable rust-resistant rails ensure the drawers open and close smoothly over a long life. Quick-connect latches offer fast and effortless connectivity so you can quickly stack and unstack toolboxes for a fully customized Stack Pack™ configuration. An onboard security bar allows you to lock the drawers to prevent theft and stows between use.

Features:
  • Attachment-Ready: Compatible with Stack Pack™ attachments
  • Oversize Lower Drawer: Ideal for larger tools like circular saws
  • 70 lb. Load Capacity: Heavy load capacity for tools, materials, and accessories
  • Impact Protection: Built with an impact-resistant polypropylene body and aluminum-reinforced corners to withstand the toughest jobsite conditions
  • One Year Warranty: Register your new products and get a one-year limited warranty on your FLEX Stack Pack™ toolboxes and organizers


PRICE
$179.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width15-1/8 in
Height16-5/16 in
Inside Length16-13/16 in
Inside Width11-11/16 in
Inside Height8 in
Weight Capacity70 lbs
Weight25.4 lbs

Product Details

Assembly RequiredYes
Lock TypeQuick-Connect Latch
TypeTool Box
ColorGray
SeriesStack Pack™
Country of OriginChina
Includes(1) 2-Drawer Tool Box, Onboard Security Bar, (2) Long & (6) Short Dividers
MaterialPolypropylene
Package Quantity1
Manufacturers Part NumberFS1106
BrandFLEX

Warranty

Warranty1