Steel King® Stack Rack Base, Wood Deck, 48"W x 42"D x 8"H, 4000 lb. Capacity, Green
Write a Review
|
Questions & Answers (0)
Product Description
With Steel King's® Stac-King portable racks you can protect your loads during handling, stacking and shipping. Stac-King racks act as their own pallet, eliminating the need and cost of wooden pallets. The Stac-King rack's vertical posts allow the racks to be stacked up to six units high, without load-on-load contact, helping to eliminate product crush damage.
PRICE
$409.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 42 in |
| Height | 8 in |
| Weight Capacity | 4000 lbs |
| Weight | 86 lbs |
Product Details
| Assembly Required | No |
| Type | Portable Stac-King Stackable Rack Base |
| Color | Green |
| Series | Stac-King® |
| Max Static Loaded Stack | 6 |
| Fork Entry | 4-Way |
| Country of Origin | USA |
| Material | Steel |
| Deck Type | Wood Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | HD4248SFWDHSVG |
| Brand | Steel King |
Warranty
| Warranty | 1 |