Global Industrial
Model # :WB240969
Global Industrial Stackable Flammable Cabinet, Self Close Single Door, 6 Gal., 23"Wx18"Dx22"H
Write a Review
|
Questions & Answers (0)
Product Description
GLOBAL™ STACKABLE FLAMMABLE CABINETS
Global™ Self Close Door – 6 Gallon Capacity
These compact flammable safety cabinets are designed to easily stack on top of other safety cabinets for increased storage capacity. Compact safety cabinets are easily placed on counter tops or on top of other safety cabinets. Made using all welded, double walled 18 gauge steel for superior strength. Cabinet doors are made with 18 gauge interior and 14 gauge exterior for increased strength and fire protection. Double walled steel features 1-1/2" insulating air space. Flammable cabinets meet or exceed the NFPA Flammable Liquid Storage Code #30 and the OSHA standard for storage of class I, II and III liquids. Dual 2" flame arrestor air vents can connect to an exhaust system to maintain safe temperatures. Safety storage cabinets include a built-in grounding connector and adjustable rubber capped leveling feet. Flammable cabinet has 2" leak proof door sill. Doors feature a self latching mechanism that engages 3-point locking without handle rotation. Highly visible trilingual warning sign on door helps warn personnel about possible danger. Heavy duty 4" hinges with sturdy brass pins provide extra security. Flush, paddle handle prevents accidental catching or banging. Flammable safety cabinets have a yellow powder coat finish and radius edges for safety. Self Close Door automatically closes only when fusible link melts at 165°F. 10 Year Limited Warranty.
Global™ Self Close Door – 6 Gallon Capacity
These compact flammable safety cabinets are designed to easily stack on top of other safety cabinets for increased storage capacity. Compact safety cabinets are easily placed on counter tops or on top of other safety cabinets. Made using all welded, double walled 18 gauge steel for superior strength. Cabinet doors are made with 18 gauge interior and 14 gauge exterior for increased strength and fire protection. Double walled steel features 1-1/2" insulating air space. Flammable cabinets meet or exceed the NFPA Flammable Liquid Storage Code #30 and the OSHA standard for storage of class I, II and III liquids. Dual 2" flame arrestor air vents can connect to an exhaust system to maintain safe temperatures. Safety storage cabinets include a built-in grounding connector and adjustable rubber capped leveling feet. Flammable cabinet has 2" leak proof door sill. Doors feature a self latching mechanism that engages 3-point locking without handle rotation. Highly visible trilingual warning sign on door helps warn personnel about possible danger. Heavy duty 4" hinges with sturdy brass pins provide extra security. Flush, paddle handle prevents accidental catching or banging. Flammable safety cabinets have a yellow powder coat finish and radius edges for safety. Self Close Door automatically closes only when fusible link melts at 165°F. 10 Year Limited Warranty.
PRICE
$899.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 18 in |
| Height | 22 in |
| Weight | 170 lbs |
| Gauge | 14 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Flammable Materials Cabinet |
| Shelf Capacity | 350 lbs |
| Number of Adjustable Shelves | 0 |
| Color | Yellow |
| Door Type | Self Close |
| Handle Type | Recessed |
| Style | Stackable |
| Capacity | 6 gal |
| Number of Doors | 1 |
| Material | Steel |
| Construction Type | Assembled |
| Manufacturers Part Number | 240969 |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
| Brand | Global Industrial |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | OSHA |