Akro-Mils® Plastic Nest & Stack Tote, 19-1/2"L x 15-1/2"W x 10"H, Gray - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Akro-Mils Shipping Container
Save money and space with these reusable containers that nest and stack for efficient shipping. Made of high-density industrial grade polypropylene that's injection molded for uniform wall thickness and added strength. Shipping containers constructed FDA compliant material for use in food processing and withstand -10° to 150°F. These top quality containers are designed to fit efficiently on 48" x 40" pallets. Sold in carton quantities. Lids (sold separately) snap tight for a safe secure fit and are available in colors to match containers.
Save money and space with these reusable containers that nest and stack for efficient shipping. Made of high-density industrial grade polypropylene that's injection molded for uniform wall thickness and added strength. Shipping containers constructed FDA compliant material for use in food processing and withstand -10° to 150°F. These top quality containers are designed to fit efficiently on 48" x 40" pallets. Sold in carton quantities. Lids (sold separately) snap tight for a safe secure fit and are available in colors to match containers.
PRICE
$109.50 Sold in packages of 6 / $18.25 ea
1
1
Expected on or around 10/18/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/2 in |
| Width | 15-1/2 in |
| Height | 10 in |
| Size (L x W x H) | 19-1/2 x 15-1/2 x 10 in |
| Inside Length | 16 in |
| Inside Width | 13-1/4 in |
| Inside Height | 9-7/8 in |
| Inside Top Length | 17 in |
| Inside Top Width | 14-1/2 in |
| Inside Bottom Length | 16 in |
| Inside Bottom Width | 13-1/4 in |
| Stacked Weight Capacity | 275 lbs |
| Weight Capacity | 55 lbs |
Product Details
| Assembly Required | No |
| Type | Storage Tote |
| Color | Gray |
| Lid | No |
| Capacity | 1.20 ft³ |
| Material | Plastic |
| Package Quantity | 6 |
| Manufacturers Part Number | 35190GREY |
| Stack and/or Nest | Stack & Nest |
| Brand | Akro-Mils |
Compliance & Certifications
| Certifications | FDA Compliant |