Add-A-Level Stackable Work Platform, Add-On Unit with 8 Stackers, 96"L x 16"W x 2-5/8"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Bring workers to the correct ergonomic height by adding additional units to your Add-A-Level solution. Customize your workstation by adding 2-7/8" tall Base Units that can be connected to build out horizontally and add multiple 2-5/8" tall Add-On Units to increase the height of the platform. Add-On Units include all necessary Stacker components to connect them to other Add-A-Level units. Maximum weight capacity is 250 lbs. per 30" work area. Add-A-Level is made from chemical resistant HDPE plastic and features a grid pattern that allows liquids and debris to pass through.
PRICE
$92.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 16 in |
| Height | 2-5/8 in |
| Weight Capacity | 750 lbs |
| Weight | 21 lbs |
| Height to Top Step/Platform | 2-5/8 in |
| Thickness | 2-5/8 |
Product Details
| Type | Stackable Platform Add-On |
| Color | Black |
| Border Color Family | No Border |
| Backing Material | HDPE |
| Pattern | Grid |
| Material | HDPE |
| Manufacturers Part Number | A9616A |
| Brand | Add-A-Level |