Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253651

MPN #: PWPS-60-36108-BK

Vestil™ Steel Personnel Work Platform, 60" Tall, 36-1/8"W x 108-3/8"L, Black

Product Description
A personnel work platform is a great workplace solution. In confined areas where space is limited, the platform provides the opportunity to maximize work space. The unique design is constructed of steel for strong capacity limits and long term use. With an open style, the unit is accessible from multiple sides making it customizable to best fit the users' preference.

Features:
  • Fixed height for added stability
  • Design can be configured to fit a variety of applications
  • Powder coated black for baked in added toughness
  • Hardware is included for easy assembly


PRICE
$2,389.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length108-3/8
Width36-1/8
Height60-7/16 in
Weight Capacity500 lbs
Weight732.5 lbs
Height to Top Step/Platform60-7/16 in

Product Details

TypeModular Steel Work Platform Systems
ColorBlack
SeriesPWPS
Border Color FamilyBlack
PatternGrated
MaterialSteel
Manufacturers Part NumberPWPS-60-36108-BK
BrandVestil