Interion® BROOKVILLE STACKABLE CHAIRS
Provides a sleek, modern look that's built for durability and comfort. Contoured plastic back is vented for superior comfort. Waterfall edge seat helps improve leg circulation and reduces fatigue. Durable welded 1" diameter tubular legs for rigidity. Black seat and back with gray finished legs. Fabric upholstery with 1" thick, fully upholstered back and 3-1/2" thick comfort cushioned seat.
Seat: 18-1/2"W x 20-1/2"D x 18"H.
Back: 18-8/9"W x 14-1/5"H.
Overall: 20-1/2"W x 24"D x 34-2/7"H.
Easy assembly. Brand is Interion® By Global Industrial. 2 Year Limited Warranty.
Interion by Global Industrial
Model # :WB240220BKA
Interion® Brookville Collection Guest Chair With Mid Back, Fabric, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Backordered, expected around 12/07/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/2 in |
| Depth | 24 in |
| Height | 34-2/7 in |
| Weight Capacity | 275 lbs |
| Seat Width | 18-1/2 in |
| Seat Depth | 20-1/2 in |
| Base | 4 Legged |
| Min Back Height | 14-1/5 in |
| Max Back Height | 14-1/5 in |
| Back Width | 18-8/9 in |
| Back Height | 14-1/5 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Back Material | Fabric |
| Stackable | Yes |
| Arm Type | Armless |
| Manufacturers Part Number | 240220BKA |
| Brand | Interion by Global Industrial |
| Type | Guest / Side Chair |
| Series | Interion |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Guest Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 2 yr |