Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands

Interion® Stacking Lounge Chair with Fixed Armrest, Polypropylene, White, 2/Pack

Product Description
✓ Reinforced polypropylene seat & backrest
✓ Stackable design for easy storage & transport
✓ Supports up to 300 lbs.

This Interion® Stacking Lounge Chair is your solution to creating seating where you need it most. Constructed from reinforced white polypropylene, this chair features comfortable armrests, a sled back for support, and steel leg braces for enhanced rigidity. Built for versatility, this unit is ideal for conference rooms, breakrooms, reception spaces, training areas, and more. Limited 1-Year Warranty.

  • Contains (2) chairs per pack
  • Chairs can stack up to 13 chairs high for space-saving storage
  • PRICE
    $315.95

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width24-13/16 in
    Depth24-5/8 in
    Height33 in
    Weight Capacity300 lbs
    Seat Width24-5/8 in
    Seat Depth22-3/4 in
    BaseSled Base
    Back Width24-5/8 in
    Back Height33 in

    Product Details

    Assembly RequiredNo
    Frame Color FamilyChrome
    StackableYes
    Arm TypeFixed
    Manufacturers Part NumberB3195267
    BrandInterion by Global Industrial
    TypeLounge Chair
    ColorWhite
    CastersNo
    StyleStacking Chairs
    Number of Seats1
    Seat Color FamilyWhite
    Package Quantity2
    DescriptionStacking Lounge Chair
    Back TypeMid Back
    Seat MaterialPolypropylene

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CAL 117 CertifiedYes