Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lifetime

Model # :WBB2370377

MPN #: 80668

Lifetime® Stacking Personal Folding Table, 20" x 36", Black

Product Description
Lifetime 30-Inch Personal Tables® are constructed of high-density polyethylene and designed for strength and stability. The wide leg stance and brace position make the table the perfect desk height. The steel frame design folds flat for easy storage and is protected with a powder-coated, weather-resistant finish. The modern style features thin edges, rectangular tubing, and a wide foot stance for ample leg room. The tables are built for indoor or outdoor use.

Features:
  • UV-Protected High-Density Polyethylene (HDPE) Top
  • Rust-Resistant Powder-Coated Steel Frame
  • Folds Flat for Easy Transportation and Storage
  • Indoor/Outdoor Use
  • Ready to Use, Easy to Maintain, and Simple to Store
  • Stain Resistant and Easy to Clean
  • Superior Strength and Durability
  • Lightweight Design
  • 2-Year Limited Warranty

Features & Benefits:
  • Durable Polyethylene Surface - Lightweight, durable, stain-resistant surface contains UV inhibitors for added protection from weathering.
  • Table Top Material - High-Density Polyethylene (HDPE)
  • Frame Material - Powder-Coated Steel
  • Non-Marring Foot Caps - Frame is powder coated and caps prevent floor damage.


Specifications:
  • Dimensions (Closed): 26.5 in. L x 20 in. W x 2.4 in. H
  • Dimensions (Open): 35.5 in. D x 20 in. W x 26 in. H
  • Frame Color: Silver
  • Table Top Color: Black
  • Weight: 11.7 lb.
  • Weight Capacity: 100 lbs.
PRICE
$83.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35-1/2 in
Width20 in
Height26 in
Weight Capacity100 lbs

Product Details

Assembly RequiredYes
Frame Color FamilySilver
Top Color FamilyBlack
FoldableNo
DescriptionStacking Personal Folding Table
Frame MaterialSteel
Leg TypeT-Leg
Manufacturers Part Number80668
ShapeRectangle
Top MaterialPlastic
BrandLifetime

Warranty

Warranty2 yr