Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Lorell

Model # :WBB3251021

MPN #: LLR12347

Lorell® Ultra-Lite Banquet Folding Table, 30"W x 72"L, Light Gray

Product Description
Folding table provides extra tabletop space for meetings, displays or luncheons. It is a lighter than standard solid-core tables for easier portability. Top is made of weight-saving, blow-molded, high-density polyethylene. Heavy-duty, 1-3/4" round steel legs are powder-coated to resist rust. The metal support brackets are riveted to the support rails to create a strong frame. Use this table indoors or outdoors. Folding table holds 750 lb. evenly distributed. It comfortably seats six. Covered by Limited 5-year Warranty.

PRICE
$169.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width30 in
Height29 in
Weight Capacity750 lbs

Product Details

Assembly RequiredNo
TypeBanquet Folding Table
Frame Color FamilyDark Gray
Top Color FamilyLight Gray
FoldableYes
Package Quantity1
Frame MaterialSteel
Leg TypeC-Leg
Manufacturers Part NumberLLR12347
ShapeRectangle
Top MaterialHDPE
BrandLorell

Warranty

Warranty5 yr