Interion by Global Industrial
Model # :WBB2241286
Interion® Adjustable Height Plastic Folding Table, 20" x 30", White
|
Questions & Answers (0)
Product Description
Lightweight, multi-functional, personal table handles any temporary demand. It will provide extra space for parties, home offices, crafts, workshops and so much more. The durable top made of blow molded high-density polyethylene is dent and scratch resistant and easy to clean. Heavy gauge, sturdy 1" steel tube legs with charcoal gray powder coat finish folds into recessed channels for easy storage. Height is adjustable at either 25" or 28". Sturdy contemporary design supports up to 250 lbs. evenly distributed. 1 Year Limited Warranty.
Ideal for indoor or outdoor use.
Ideal for indoor or outdoor use.
PRICE
$78.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 20 in |
| Height | 25 - 28 in |
| Weight Capacity | 25 lbs |
Product Details
| Assembly Required | No |
| Frame Color Family | Gray |
| Series | Interion |
| Top Color Family | White |
| Foldable | No |
| Description | Folding Table |
| Package Quantity | 1 |
| Frame Material | Steel |
| Leg Type | T-Leg |
| Manufacturers Part Number | B2241286 |
| Shape | Rectangle |
| Top Material | Plastic |
| Brand | Interion by Global Industrial |
Warranty
| Warranty | 1 Year yr |