Stacking Rack Units - 32"W x 24"D Black
Write a Review
|
Questions & Answers (0)
Product Description
These forkliftable storage racks can be stacked up to 2 units high for efficient pallet storage; can be used as a pallet itself. Stacking racks feature 8000 lb. capacity and are made with heavy gauge tubular steel. Base allows 4-way forklift access for portability even when loaded. Stackable storage racks are32"H. Easy modular assembly; posts snap into sockets on base, no tools required.
PRICE
$479.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 24 in |
| Height | 32 in |
| Weight Capacity | 8000 lbs |
Product Details
| Type | Double Rack |
| Material | Steel |
| Deck Type | Open Deck |
| Color | Black |
| Manufacturers Part Number | SRU-232-BLACK |
| Brand | Pucel |