Wire Tray Supports for Fellowes Wire Desk Trays 60112, 5-1/2", 4/Set, Black
|
Questions & Answers (0)
Product Description
Supports are designed for use with Fellowes Wire Desk Trays. Use supports that correspond to tray size.
PRICE
$7.30
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/4 in |
| Depth | 1-1/4 in |
| Height | 5-1/2 in |
Product Details
| Type | Letter Tray |
| Material | Metal |
| Package Quantity | 4 |
| Description | Wire Tray Supports for Fellowes Wire Desk Trays |
| Color | Black |
| Manufacturers Part Number | 63112 |
| Brand | Fellowes |