- Stackable to optimize airflow and reduce dring time
- Composite strength ensures stacking without sagging
- Wide variety of designs and sizes
- Drop ends and/or sides increases air circulation
- Dollies available to simplify transport
- NSF Listed
- FDA Regulation Title 21 CFR 177.2420
Molded Fiberglass Stacking Ventilation Tray with Drop Sides 30 3/8" x 15 7/8" x 3 5/8" White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$78.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30-3/8 in |
| Width | 15-7/8 in |
| Height | 3-5/8 in |
| Size (L x W x H) | 30-3/8 x 15-7/8 x 3-5/8 in |
| Inside Length | 29-7/8 in |
| Inside Width | 15-1/8 in |
| Inside Height | 3-1/2 in |
| Inside Bottom Length | 29-7/8 in |
| Inside Bottom Width | 15-1/8 in |
| Weight | 5 lbs |
Product Details
| Type | Tray |
| Color | White |
| Material | Fiberglass |
| Package Quantity | 1 |
| Manufacturers Part Number | 8054085269 |
| Stack and/or Nest | Stack & Nest |
| Brand | MFG Tray |
Warranty
| Warranty | 6 mo |